NTN K65X73X23 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K65X73X23
See technical informationSee documentsReferences
NTN:K65X73X23
Rubix:205A4450
EAN:4547359094527



Documents
Product details : NTN K65X73X23 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x73x22,8 mm |
|---|---|
| Logistic Weight | 126 g |
| Inner diameter | 65 mm |
| Outer diameter | 73 mm |
| Width | 23 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 47000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.95 excl. VAT
/ Each
£ 29.94 incl. VAT
- Usually arrives within 14 working days
