INA NEEDLE ROLLER BEARIN K7X9X7-TV/0-2#O
Needle roller cage assembly
See technical informationSee documentsReferences
INA:K7X9X7-TV/0-2
Rubix:104A0027
Manufacturer :0007546920061

Documents
Product details : INA NEEDLE ROLLER BEARIN K7X9X7-TV/0-2#O
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistic Weight | 0,38 g |
|---|---|
| Inner diameter | 7 mm |
| Outer diameter | 9 mm |
| Width | 7 mm |
| Series | k |
| Reference speed | 40500 rpm |
| Basic static load, radial - C0r | 1700 N |
| Basic dynamic load, radial - Cr | 1680 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.95 excl. VAT
/ Each
£ 3.54 incl. VAT
- Usually arrives within 14 working days
