INA K19X23X13-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K19X23X13-A/0-7
Rubix:104A1735
Manufacturer :0001762146063
EAN:4012802717532

Product details : INA K19X23X13-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x23x23 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 19 mm |
| Outer diameter | 23 mm |
| Width | 13 mm |
| Series | k |
| Cage | steel |
| Reference speed | 13500 rpm |
| Basic static load, radial - C0r | 13500 N |
| Basic dynamic load, radial - Cr | 9500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 106.30 excl. VAT
/ 10 pieces
£ 127.56 incl. VAT
- Usually arrives within 14 working days
