NTN K81207T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81207T2
See technical informationSee documentsReferences
NTN:K81207T2
Rubix:205A4498
EAN:4547359095203



Documents
Product details : NTN K81207T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x7,5 mm |
|---|---|
| Logistic Weight | 244 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 7.5 mm |
| Series | 81200 |
| Cage | polyamide |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 54500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ Each
£ 16.60 incl. VAT
- Delivery usually within ( 3 ) days
