FAG K45X50X27-B/0-7 NEEDLE BEARING CAGE 6220366063
Needle roller cage assembly
See technical informationSee documentsReferences
INA:K45X50X27-B/0-7
Rubix:229A1257
Manufacturer :0006220366063
EAN:4012802367959

Documents
Product details : FAG K45X50X27-B/0-7 NEEDLE BEARING CAGE 6220366063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x50x50 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 27 mm |
| Series | k |
| Material | steel sheet metal (cage) |
| Reference speed | 5900 rpm |
| Basic static load, radial - C0r | 80000 N |
| Basic dynamic load, radial - Cr | 34500 N |
Show UNSPSC/ECL@SS
£ 9.99 excl. VAT
/ Each
£ 11.99 incl. VAT
- Delivery usually within ( 7 ) days
