NTN HK4520LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK1216LL/3AS
See technical informationSee documentsReferences
NTN:HK4520LL/3AS
Rubix:205A4159
EAN:4547359072570

Documents
Product details : NTN HK4520LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, double-side seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x20 mm |
|---|---|
| Logistic Weight | 63 g |
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 20 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- Delivery usually within ( 3 ) days
