INA HK1312-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1312-AS1-B
Rubix:238A1978
Manufacturer :0000606150000
EAN:4054362391135

Product details : INA HK1312-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x19x19 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 13 mm |
| Outer diameter | 19 mm |
| Width | 12 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 6800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.34 excl. VAT
/ Each
£ 6.41 incl. VAT
- Usually arrives within 14 working days
