NTN K81209T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81209T2
See technical informationSee documentsReferences
NTN:K81209T2
Rubix:205A4500
EAN:4547359095234



Documents
Product details : NTN K81209T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x73x9 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 9 mm |
| Series | 81200 |
| Cage | polyamide |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 82000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.12 excl. VAT
/ Each
£ 20.54 incl. VAT
- Usually arrives within 14 working days
