NTN - Needle Roller Bearing - K25X29X17S
Inner diameter | 25 mm |
---|---|
Outer diameter | 29 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 29x29x17 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 25 mm |
Outer diameter | 29 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 14200 N |
Usually arrives within 14 working days