NTN - Needle Roller Bearing - KR30LL/3AS
Inner diameter | 15 mm |
---|---|
Width | 15 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 30x30x40 mm |
---|---|
Logistic Weight | 108 g |
Inner diameter | 15 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 9650 N |
Dyn. Load rating | 7.85 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 9650 N |
Basic dynamic load, radial - Cr | 7850 N |
Outer diameter | 30 mm |
Usually arrives within 14 working days