References
NTN:KR22CLL/3AS
Rubix:206A4051
EAN:4547359802658

Product details : NTN KR22FLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, curved roller with cage, slot for screwdriver, oil hole, double-sided seals, spherical outer race
Curved roller NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x36 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 12 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 22 mm |
| Series | kr |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
- Usually arrives within 14 working days
