References
INA:KRV80-PP-A-NMT
Rubix:238A2097
Manufacturer :0057535200078
EAN:4054362448624

Product details : INA KRV80-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x30 mm |
|---|---|
| Logistic Weight | 1791 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 80 mm |
| Series | krv..-pp-a |
| Material | steel |
| Reference speed | 850 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 48000 N |
Show UNSPSC/ECL@SS
£ 136.31 excl. VAT
/ Each
£ 163.57 incl. VAT
- Usually arrives within 14 working days
