NTN - Needle Roller Bearing - KR80LLH/3AS
Inner diameter | 38 mm |
---|---|
Width | 37 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 80x80x100 mm |
---|---|
Logistic Weight | 1906 g |
Inner diameter | 38 mm |
Width | 37 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 88500 N |
Dyn. Load rating | 45 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 88500 N |
Basic dynamic load, radial - Cr | 45000 N |
Outer diameter | 80 mm |
Usually arrives within 14 working days