References
Superseded Ref:KRV 30 PPA
SKF:KRV 30 PP
Rubix:242A2377
EAN:7316570933390



Product details : SKF KRV30PP CAM FOLLOWERS
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with a threaded solid stud instead of an inner ring. They have a thick-walled outer ring with a crowned running surface and are supplied sealed and ready-to-mount. The bearings can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c2 |
| Outer diameter | 30 mm |
| Series | krv |
| Material | steel (bearing) |
| Standard | ECLASS CODE:23-05-09-03 |
Show UNSPSC/ECL@SS
£ 63.91 excl. VAT
/ Each
£ 76.69 incl. VAT
- In stock: Next day delivery
