Yoke type track roller
Inner diameter | 20 mm |
---|---|
Width | 52 mm |
Sealing | two rubber seals |
Logistics dimensions (L x W x H) | 52x20x20 mm |
---|---|
Logistic Weight | 182 g |
Inner diameter | 20 mm |
Width | 52 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | pwkre..-2rs-xl |
Basic static load, radial - C0r | 14900 N |
Basic dynamic load, radial - Cr | 12500 N |
Outer diameter | 35 mm |
In stock: Next day delivery