NTN KRV72XLLH/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV72XLLH/3AS
See technical informationSee documentsReferences
NTN:KRV72XLLH/3AS
Rubix:205A4770
EAN:4547359007831


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30.5 mm |
| Sealing | two rubber seals |
Documents
Product details : NTN KRV72XLLH/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, hexagonal socket, oil hole, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x80 mm |
|---|---|
| Logistic Weight | 1195 g |
| Inner diameter | 30 mm |
| Width | 30.5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 72 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 39.5 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 98500 N |
| Basic dynamic load, radial - Cr | 39500 N |
Show UNSPSC/ECL@SS
£ 71.92 excl. VAT
/ Each
£ 86.30 incl. VAT
- Usually arrives within 14 working days