INA PWKR35-2RS-RR-XL SP. COATED BEARING 0629218350000
Yoke type track roller
See technical informationReferences
Superseded Ref:-T-PWKR35-2RS-A-RR
INA:PWKR35-2RS-RR-XL
Rubix:229A4536
Manufacturer :0629218350000
EAN:4054366800893

Product details : INA PWKR35-2RS-RR-XL SP. COATED BEARING 0629218350000
Stud type track rollers PWKR..-2RS, with axial guidance, full complement cylindrical roller set, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 162 g |
|---|---|
| Inner diameter | 16 mm |
| Width | 52 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | pwkr..-2rs-xl |
| Material | steel |
| Basic static load, radial - C0r | 14900 N |
| Basic dynamic load, radial - Cr | 12500 N |
Show UNSPSC/ECL@SS
£ 83.63 excl. VAT
/ Each
£ 100.36 incl. VAT
- Delivery usually within ( 7 ) days
