NTN - Needle Roller Bearing - NK37/20R
Inner diameter | 37 mm |
---|---|
Outer diameter | 47 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 47x47x20 mm |
---|---|
Logistic Weight | 82 g |
Inner diameter | 37 mm |
Outer diameter | 47 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 43500 N |
Basic dynamic load, radial - Cr | 25300 N |
Sealing | Open |
Usually arrives within 14 working days