References
INA:RNA4912-XL
Rubix:238A4289
Manufacturer :0506664440000
EAN:4012802273090

Product details : INA RNA4912-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x85x85 mm |
|---|---|
| Logistic Weight | 272 g |
| Inner diameter | 68 mm |
| Outer diameter | 85 mm |
| Width | 25 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 3850 rpm |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 68000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 48.43 excl. VAT
/ Each
£ 58.12 incl. VAT
- Delivery usually within ( 7 ) days
