INA HK3012-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK3012-B
Rubix:238A3915
Manufacturer :0010325930000
EAN:4026677167316

Product details : INA HK3012-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x37x37 mm |
|---|---|
| Logistic Weight | 22 g |
| Inner diameter | 30 mm |
| Outer diameter | 37 mm |
| Width | 12 mm |
| Series | hk..-b |
| Reference speed | 6300 rpm |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 12100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- In stock: Next day delivery
