INA NA6903-XL-C3 0507441510030 NEEDLE ROLLER BEARINGS (MACHINED)
Needle roller bearing
See technical informationReferences
INA:NA6903-XL-C3
Rubix:244A3834
Manufacturer :0507441510030
EAN:4012802733037

Product details : INA NA6903-XL-C3 0507441510030 NEEDLE ROLLER BEARINGS (MACHINED)
Needle roller bearing NA69, series 49, to DIN 617/ISO 1206
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 23 mm |
| Series | na69 |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 21.97 excl. VAT
/ Each
£ 26.36 incl. VAT
- Usually arrives within 14 working days
