NTN NUKR100H/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUKR100H/3AS
See technical informationSee documentsReferences
NTN:NUKR100H/3AS
Rubix:205A6855
EAN:4547359133462

Documents
Product details : NTN NUKR100H/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement cylindrical roller, hexagonal socket, oil hole, double-side shields, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x120 mm |
|---|---|
| Logistic Weight | 3550 g |
| Inner diameter | 48.5 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 100 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 119 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 167000 N |
| Basic dynamic load, radial - Cr | 119000 N |
Show UNSPSC/ECL@SS
£ 238.54 excl. VAT
/ Each
£ 286.25 incl. VAT
- Usually arrives within 14 working days
