References
INA:KRV90-PP-A-NMT
Rubix:238A1496
Manufacturer :0057531550078
EAN:4047643178600

Product details : INA KRV90-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x30 mm |
|---|---|
| Logistic Weight | 2153 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | krv..-pp-a |
| Reference speed | 850 rpm |
| Basic static load, radial - C0r | 130000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 161.85 excl. VAT
/ Each
£ 194.22 incl. VAT
- Delivery usually within ( 7 ) days
