NTN KR16F NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR16F
See technical informationSee documentsReferences
NTN:KR16F
Rubix:205A4607
EAN:4547359801552



Documents
Product details : NTN KR16F NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, slot for screwdriver, oil hole, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x16x28 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 8 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 4.5 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 4050 N |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- Delivery usually within ( 3 ) days
