NTN NUKR72XH/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUKR72XH/3AS
See technical informationSee documentsReferences
NTN:NUKR72XH/3AS
Rubix:205A6879
EAN:4547359133981

Documents
Product details : NTN NUKR72XH/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement cylindrical roller, hexagonal socket, oil hole, double-side shields, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x80 mm |
|---|---|
| Logistic Weight | 2264 g |
| Inner diameter | 41.5 mm |
| Width | 30.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 72 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 62 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 85500 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 78.79 excl. VAT
/ Each
£ 94.55 incl. VAT
- Delivery usually within ( 3 ) days
