INA NUKR40-X-A-NMT STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FU


Yoke type track roller

References
ina:NUKR40-X-A-NMT
rubix:238A2177
manufacturer :0097830910078
ean:4054366319036
brand logo
brand logo
Technical specifications
Inner diameter18 mm
Width58 mm
SealingOpen
See all Specifications

Product details : INA NUKR40-X-A-NMT STUD TYPE TRACK ROLLERS NUKR WITH AXIAL GUIDANCE FU


Stud type track rollers NUKR, with axial guidance, full complement cylindrical roller set, labyrinth seals on both sides

Strengths

Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)58x18x18 mm
Logistic Weight251 g
Inner diameter18 mm
Width58 mm
SealingOpen
Bearing ClearanceCN
SeriesNUKR..-A
Reference speed5500 rpm
Basic static load, radial - C0r24800 N
Basic dynamic load, radial - Cr19100 N
Outer diameter40 mm
Show UNSPSC/ECL@SS
£ 63.13 excl. VAT
/ Each
£ 75.76 incl. VAT
  • Usually arrives within 14 working days