NTN - Precision ball bearings - 7000UADG/GLP42
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 115x115x20 mm |
---|---|
Logistic Weight | 660 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 20 mm |
Series | MTO7000 |
Material | Steel |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 49500 N |
Sealing | Open |
Usually arrives within 14 working days