Super-precision Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 72 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x72x72 mm |
---|---|
Logistic Weight | 133 g |
Inner diameter | 50 mm |
Outer diameter | 72 mm |
Width | 12 mm |
Series | 71910 |
Material | Bearing steel |
Basic static load, radial - C0r | 9800 N |
Basic dynamic load, radial - Cr | 12700 N |
Sealing | Open |
Usually arrives within 14 working days