Precision / Spindle bearing SNR 7205.C.G1DUJ74, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision bearings 72
See technical informationReferences
SNR:7205.C.G1DUJ74
Rubix:394A5220
EAN:3413520173166



Product details : SNR 7205CG1DUJ74 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 299.30 excl. VAT
/ Each
£ 359.16 incl. VAT
- Delivery usually within ( 3 ) days
