NTN - Precision ball bearings - 7900UADG/GLP42U3G
Inner diameter | 95 mm |
---|---|
Outer diameter | 130 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 130x130x18 mm |
---|---|
Logistic Weight | 590 g |
Inner diameter | 95 mm |
Outer diameter | 130 mm |
Width | 18 mm |
Series | mto7900 |
Material | steel |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 40000 N |
Sealing | open |
Usually arrives within 14 working days