Precision / Spindle bearing NTN
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Series | MTO7000 |
Cage | Polyamide |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 101000 N |
Usually arrives within 14 working days