Super-precision Angular Contact Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 18x32x32 mm |
---|---|
Logistic Weight | 59 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Series | 7002 |
Material | Bearing steel |
Basic static load, radial - C0r | 8320 N |
Basic dynamic load, radial - Cr | 8320 N |
Sealing | Open |
Usually arrives within 14 working days