NTN - Self-Aligning Ball Bearing - 1215SKC3
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 130x130x25 mm |
---|---|
Logistic Weight | 1310 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 1200 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 39000 N |
Basic static load, radial - C0r | 15700 N |
Usually arrives within 14 working days