Self-aligning ball bearing SKF 1322 KM/C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Ball bearing Self-aligning Multi row
See technical informationReferences
SKF:1322 KM/C3
Rubix:132A3831
Manufacturer :79134
EAN:7316576605727

Product details : SKF SELF-ALIGNED BEARING 1322 KM/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,02x240x240 mm |
|---|---|
| Logistic Weight | 11750 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13 |
| Material | bearing steel (100cr6) |
| Cage | brass |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 163000 N |
Show UNSPSC/ECL@SS
£ 1,899.42 excl. VAT
/ Each
£ 2,279.30 incl. VAT
- Usually arrives within 14 working days
