Self-aligning ball bearing NTN 1310SC3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
NTN - Self-Aligning Ball Bearing - 1310SC3
See technical informationSee documentsReferences
NTN:1310SC3
Rubix:204A4158
EAN:4547359256833



Documents
Product details : NTN 1310SC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1250 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 14100 N |
| Basic dynamic load, radial - Cr | 43500 N |
Show UNSPSC/ECL@SS
£ 47.37 excl. VAT
/ Each
£ 56.84 incl. VAT
- Delivery usually within ( 3 ) days
