Self-aligning ball bearing NTN 1220SKC3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
NTN - Self-Aligning Ball Bearing - 1220SKC3
See technical informationSee documentsReferences
NTN:1220SKC3
Rubix:204A4100
EAN:4547359256192



Documents
Product details : NTN 1220SKC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3715 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 29700 N |
| Basic dynamic load, radial - Cr | 69500 N |
Show UNSPSC/ECL@SS
£ 138.72 excl. VAT
/ Each
£ 166.46 incl. VAT
- Delivery usually within ( 3 ) days
