Self-aligning ball bearing SKF 2315 K/C3, Outer diameter: 160 mm | Width: 55 mm | Inner diameter: 75 mm
Self-aligning Ball Bearing 23.. Series
See technical informationReferences
SKF:2315 K/C3
Rubix:100A1846
Manufacturer :36035
EAN:7316570872033

Product details : SKF HRB+ SELFALIGN BRG 2315 K/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Ease of mounting via adapter sleeves or withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x160x160 mm |
|---|---|
| Logistic Weight | 4679 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 23 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 7500 rpm |
Show UNSPSC/ECL@SS
£ 429.17 excl. VAT
/ Each
£ 515.00 incl. VAT
- Delivery usually within ( 3 ) days
