NTN - Self-Aligning Ball Bearing - 1306SK
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 72x72x19 mm |
---|---|
Logistic Weight | 388 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 1300 |
Material | steel |
Cage | steel |
Basic dynamic load, radial - Cr | 21400 N |
Basic static load, radial - C0r | 6300 N |
Usually arrives within 14 working days