Self-aligning ball bearing FAG 1315-M-C3>J, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1315-M-C3>J
Rubix:274A6137
Manufacturer :3002260040030
EAN:4064327867476

Product details : FAG 1315-M-C3J SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 13. . -TVH, plastic cage.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 13..-m |
| Cage | brass |
| Reference speed | 4750 rpm |
| Basic static load, radial - C0r | 30000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 230.17 excl. VAT
/ Each
£ 276.20 incl. VAT
- Usually arrives within 14 working days
