Self-aligning ball bearing SNR 1210KC3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
SNR - Self-Aligning Ball Bearing - 1210.KC3
See technical informationReferences
SNR:1210KC3
Rubix:204A4040
Manufacturer :1210.KC3
EAN:3413520314996



Product details : SNR 1210KC3 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, tapered bore
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1200 |
| Cage | steel |
| Reference speed | 7600 rpm |
| Basic static load, radial - C0r | 8100 N |
| Basic dynamic load, radial - Cr | 22500 N |
Show UNSPSC/ECL@SS
£ 23.34 excl. VAT
/ Each
£ 28.01 incl. VAT
- Delivery usually within ( 3 ) days
