SNR 10X22215EAW33EEL SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 10X22215EAW33EEL
See technical informationReferences
SNR:10X22215EAW33EEL
Rubix:204A3966
EAN:3413521335662



Product details : SNR 10X22215EAW33EEL SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, non ISO width, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x38 mm |
|---|---|
| Logistic Weight | 1920 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 1300 rpm |
| Basic static load, radial - C0r | 249000 N |
| Basic dynamic load, radial - Cr | 196000 N |
Show UNSPSC/ECL@SS
£ 153.54 excl. VAT
/ Each
£ 184.25 incl. VAT
- Delivery usually within ( 3 ) days
