NTN 21314D1 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21314D1
See technical informationReferences
NTN:21314D1
Rubix:204A4646
EAN:4547359260571

Product details : NTN 21314D1 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21314D1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x35 mm |
|---|---|
| Logistic Weight | 3180 g |
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 240000 N |
Show UNSPSC/ECL@SS
£ 122.53 excl. VAT
/ Each
£ 147.04 incl. VAT
- Delivery usually within ( 3 ) days
