NSK Spherical Roller Bearing: 23156 Series
Inner diameter | 280 mm |
---|---|
Outer diameter | 460 mm |
Width | 146 mm |
Logistic Weight | 96000 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 460 mm |
Width | 146 mm |
Bearing Clearance | c3 |
Series | 23156.. |
Cage | brass |
Reference speed | 1000 rpm |
Limit speed | 750 rpm |
Basic static load, radial - C0r | 4000000 N |
Basic dynamic load, radial - Cr | 2790000 N |
Sealing | open |
Usually arrives within 14 working days