NTN - Spherical Roller Bearing - 22216.EAW33
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 4300 rpm |
Basic static load, radial - C0r | 287000 N |
Sealing | Open |
Usually arrives within 14 working days