NSK Spherical Roller Bearing: 22328 Series
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 102 mm |
Bearing Clearance | C3 |
Series | 22328.. |
Cage | Brass |
Reference speed | 1700 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 1590000 N |
Basic dynamic load, radial - Cr | 1450000 N |
Sealing | Open |
Usually arrives within 14 working days