NSK 22328CAMKE4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearing: 22328 Series
See technical informationReferences
NSK:22328CAMKE4
Rubix:217A7580
Manufacturer :22328CAMKE4 N
EAN:00029176025389





Product details : NSK 22328CAMKE4 SPHERICAL ROLLER BEARING
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 34500 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1700 rpm |
| Limit speed | 1500 rpm |
| Basic static load, radial - C0r | 1590000 N |
| Basic dynamic load, radial - Cr | 1450000 N |
Show UNSPSC/ECL@SS
£ 746.26 excl. VAT
/ Each
£ 895.51 incl. VAT
- Usually arrives within 14 working days
