NSK Spherical Roller Bearing: 22222 Series
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Logistic Weight | 7000 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 53 mm |
Bearing Clearance | CN |
Series | 22222.. |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 645000 N |
Basic dynamic load, radial - Cr | 605000 N |
Sealing | Open |
Usually arrives within 14 working days