References
Timken:23032 KEMW33C4
Rubix:397A1622
EAN:0087796170087

Product details : TIMKEN 23032KEMW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 9.3 kg |
| Reference speed | 2400 rpm |
| Limit speed | 3080 rpm |
| Basic static load, radial - C0r | 1040000 N |
| Basic dynamic load, radial - Cr | 705000 N |
Show UNSPSC/ECL@SS
£ 581.10 excl. VAT
/ Each
£ 697.32 incl. VAT
- Usually arrives within 14 working days
