Spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 420 mm |
Width | 138 mm |
Logistic Weight | 93200 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 420 mm |
Width | 138 mm |
Bearing Clearance | cn |
Series | 223..-be-xl-k |
Reference speed | 1080 rpm |
Limit speed | 1830 rpm |
Basic static load, radial - C0r | 2950000 N |
Basic dynamic load, radial - Cr | 2440000 N |
Sealing | open |
Usually arrives within 14 working days