NTN 21322D1C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 21322D1C3
See technical informationSee documentsReferences
NTN:21322D1C3
Rubix:204A4681
EAN:4547359261301



Documents
Product details : NTN 21322D1C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 11765 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 11.2 kg |
| Reference speed | 2800 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 615000 N |
| Basic dynamic load, radial - Cr | 2800 N |
Show UNSPSC/ECL@SS
£ 377.79 excl. VAT
/ Each
£ 453.35 incl. VAT
- Usually arrives within 14 working days
